missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Suspended Wood Cabinet, 18 in. Wide
Fisherbrand™ Suspended Wood Cabinets bring quality, warmth and durability to your laboratory.
Description
- Suspended Wood Cabinet Height (23.375 in.) tall
- Made from hand selected premium rotary cut maple veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Each suspended cabinet is furnished with complete hanging hardware
- These suspended cabinets are designed to be hung from one of the Fisherbrand table systems
Compliance
SEFA 8
Specifications
| 2 years | |
| Cabinet | |
| 59.4 cm | |
| 18 in. | |
| 45.7 cm | |
| SEFA 8 | |
| Maple Veneer |
| 4 | |
| 22.875 in. | |
| 23.375 in. | |
| 58.1 cm | |
| Suspended | |
| Mocha Stain |