missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Suspended Wood Cabinet, 18 in. Wide
GREENER_CHOICE

Catalog No. FB2567SM1
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB2567SM1 Natural Stain Maple Veneer
FB2567SM2 Honey Stain Maple Veneer
FB2567SM3 Amber Stain Maple Veneer
FB2567SM4 Auburn Stain Maple Veneer
FB2567SM5 Harvest Stain Maple Veneer
FB2567SM7 Mocha Stain Maple Veneer
FB2567SO1 Natural Stain Oak Veneer
FB2567SO2 Honey Stain Oak Veneer
FB2567SO3 Amber Stain Oak Veneer
FB2567SO4 Auburn Stain Oak Veneer
FB2567SO5 Harvest Stain Oak Veneer
FB2567SO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB2567SM1

Fisherbrand™ Suspended Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Suspended Wood Cabinet Height (23.375 in.) tall
  • Made from hand selected premium rotary cut maple veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Each suspended cabinet is furnished with complete hanging hardware
  • These suspended cabinets are designed to be hung from one of the Fisherbrand table systems

Compliance

SEFA 8

Specifications

Product Type Cabinet
Height (English) 23.375 in.
Height (Metric) 59.4 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Warranty 2 years
No. of Drawers 4
Color Natural Stain
Certifications/Compliance SEFA 8
Depth (English) 22.875 in.
Depth (Metric) 58.1 cm
Cabinet Type Suspended
Material Maple Veneer
Show More Show Less