missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Suspended Pencil Drawer Painted Steel Cabinet
GREENER_CHOICE

Catalog No. 06000514
Change view
Click to view available options
Suspended Pencil Drawer Painted Steel Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
06000514 Suspended Pencil Drawer Painted Steel Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000514
Only null left

Fisherbrand™ Suspended Pencil Drawer Painted Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Suspended Cabinets are designed to be hung from any of the Fisherbrand Table Systems.
  • Each suspended cabinet is furnished with complete hanging hardware.
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance.

Specifications

Color Fisherbrand White
Includes Hanging Hardware
For Use With (Equipment) Fisherbrand Table Systems
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 3.86 in.
Height (Metric) 9.8 cm
Width (English) 18 in.
Width (Metric) 45.7 cm