missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Suspended Painted Steel Cabinet
GREENER_CHOICE

Catalog No. 06000513
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000513 24 in.
06000512 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000513

Fisherbrand™ Suspended Painted Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Suspended Cabinets are designed to be hung from any of the Fisherbrand Table Systems.
  • Each suspended cabinet is furnished with complete hanging hardware.
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance.

Specifications

Product Type Cabinet
Width (English) 24 in.
Includes Hanging Hardware
No. of Drawers 4
Depth (Metric) 55.9 cm
Warranty 2 years
Cabinet Type Suspended
Height (English) 23.0625 in.
Width (Metric) 61 cm
Color White
Depth (English) 22 in.
Height (Metric) 58.6 cm
Show More Show Less