missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Specification Certified 20 mL Glass Screw Top Headspace Vial and Cap Kits, Level 2 High-Throughput Applications
GREENER_CHOICE

Catalog No. 01549826
Change view
Click to view available options
Volume (Metric) Total:
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Total
01549826 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01549826 Supplier Thermo Scientific™ Supplier No. 6AKHSVST201
Get an Extra Case of Product with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meet your certification and documentation needs with Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. These kits contain 20 mL headspace screw vials with marking spots in clear glass and magnetic steel caps with silicone/PTFE septa designed to reduce autosampler needle issues.

Specification Certified Kits

For everyday analysis

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Closure Color Silver
Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 22.5 mm
Material Clear Glass
Septum Blue Silicone/Clear PTFE
Includes 100 Vials and Caps
Size (Metric) Opening 18 mm
Hardness 45 Shore
Product Line SureSTART Level 2
Volume (Metric) Total 20 mL
Closure Material Magnetic Steel
Closure Type Screw Cap, Solid Top
Thickness (Metric) 2 mm
Closure Size 18 mm
Marking Spot Yes
Septa Size (Metric) 18 mm
Vial Type 20 mL Headspace Screw Glass Vial, Level 2
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Certifications/Compliance Specification Certified
Height (Metric) 76 mm
Product Type Specification Certified Headspace Vial and Cap Kit
Show More Show Less