missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Polypropylene Polyspring Inserts for 2 mL HPLC & GC Vials, Level 1
GREENER_CHOICE

Catalog No. 03452342
Change view
Click to view available options
Packaging Type:
1 Pack of 100
10 Packs of 100
50 Packs of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type
03452342 50 Packs of 100
03452338 1 Pack of 100
03452340 10 Packs of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03452342 Supplier Thermo Scientific™ Supplier No. 6EME03CPPSPF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dependable performance for low-volume sample analysis. Use SureSTART Polyspring Inserts (Level 1) for everyday LC and GC analyses.

Choose Thermo Scientific Polyspring Plastic Inserts with 2 mL Screw, Crimp, or Snap HPLC and GC Vials to maximize injection volume when analyzing 2 mL samples. The integral Polyspring at the bottom of the insert centers the insert in the vial, ensures a good seal with the vials' cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of 325 μL and a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Performance Level 1 products are cost-optimized and designed for everyday chromatography analyses. They are Specification Certified to ensure physical dimensions.

Key Features

  • Designed for use with Thermo Scientific 2 mL (9 mm) screw, 11 mm snap, and 11 mm crimp vials
  • Compatible with Thermo Scientific 9 mm screw, 11 mm snap, and 11 mm crimp caps and septa
  • Suitable for GC, LC, and MS applications

Performance Level 3 – for High-Sensitivity Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivit

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Micro Sampling
Insert Type Inserts with spring for HPLC and GC Vials
Packaging Type 50 Packs of 100
Volume (Metric) Residual 2 μL
Base Style Conical with Polyspring
Product Line SureSTART Level 1
Volume (Metric) Total 0.325 mL
Quantity 5000
Volume (Metric) Usable 0.25 mL
For Use With (Equipment) 2 mL Vials
Green Features ACT Ecolabel (Gold)
ACT Label Yes
Autoclavable Not Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 30 mm
Product Type Polyspring Insert
Show More Show Less
What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.