Learn More
Thermo Scientific™ SureSTART™ Polyspring Inserts (Level 1) for 2 mL HPLC and GC Vials
Use SureSTART (Level 1) Polyspring Plastic Inserts when analyzing small sample sizes
Supplier: Thermo Scientific™ 6EME03CPPSPT
Description
Choose Thermo Scientific Polyspring Plastic Inserts with 2 mL Screw, Crimp, or Snap HPLC and GC Vials to maximize injection volume when analyzing 2 mL samples. The integral Polyspring at the bottom of the insert centers the insert in the vial, ensures a good seal with the vials' cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of 325 μL and a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Performance Level 1 products are cost-optimized and designed for everyday chromatography analyses. They are Specification Certified to ensure physical dimensions.
Features
- Meet all requirements of US, EU, JPN Pharmacopeia
- Use with 9 mm screw vials, 11 mm snap vials, or 11 mm crimp vials
- Seal vials with 9 mm screw caps and septa, 11 mm crimp caps and septa, or 11 mm snap caps and septa depending on the vial used
Performance Level 2 Vials – for High-Throughput Applications
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
Specification Certified
- All Thermo Scientific SureSTART inserts are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific SureSTART Vials, Caps, Inserts, and Kits
SureSTART vials and caps are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
- Level 1 vials and caps are for Everyday Applications and are suitable for QA/QC applications using core detectors.
- Level 2 vials, caps, inserts, and kits are for High-Throughput Applications. These vials have very low metal content, extractables, and leachables to deliver high quality data with an uninterrupted workflow.
- Level 3 vials, caps, inserts, and kits are for High Performance Applications. Use Level 3 for your most valuable samples and analytes prone to glass adsorption to deliver consistent, reproducible results for your most demanding analyses.
Chemical Identifiers
| 6 mm | |
| 6 mm | |
| Non-sterile | |
| Micro Sampling | |
| Inserts with spring for HPLC and GC Vials | |
| Conical with Polyspring | |
| 0.325 mL | |
| 0.25 mL | |
| Specification Certified | |
| Polyspring Insert |
| Clear | |
| Polypropylene | |
| Single-use | |
| 0.1 mL | |
| 2 μL | |
| SureSTART Level 1 | |
| No | |
| 2 mL Vials | |
| 30 mm |
Specifications
| 6 mm | |
| 6 mm | |
| Non-sterile | |
| Micro Sampling | |
| Inserts with spring for HPLC and GC Vials | |
| 10 Packs of 100 | |
| Conical with Polyspring | |
| 0.325 mL | |
| No | |
| 2 mL Vials | |
| 30 mm |
| Clear | |
| Polypropylene | |
| Single-use | |
| 0.1 mL | |
| 1000/Pk | |
| 2 μL | |
| SureSTART Level 1 | |
| 1000 | |
| 0.25 mL | |
| Specification Certified | |
| Polyspring Insert |