missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ GOLD-Grade Glass Inserts for 2 mL HPLC & GC Vials, Level 3

Catalog No. 01549852
Change view
Click to view available options
Base Style:
Conical
Outer Base Style: Conical Inner Base Style: Conical
Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Volume (Metric) Total:
0.2 mL
0.20 mL
0.30 mL
Height (Metric):
30 mm
32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Volume (Metric) Total Height (Metric)
01549852 Outer Base Style: Conical Inner Base Style: Conical 0.20 mL 32 mm
03452336 Conical 0.2 mL 30 mm
01549851 Outer Base Style: Round Bottom Inner Base Style: Flat Bottom 0.30 mL 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01549852 Supplier Thermo Scientific™ Supplier No. 6PCV802C1G

missing translation for 'validMainframeMsg'

For high-performance LC-MS and GC-MS analyses of polar or pH-sensitive analytes, use SureSTART GOLD-Grade Glass Inserts (Level 3) for 2 mL HPLC and GC Vials.

Choose Thermo Scientific SureSTART GOLD-Grade Glass Inserts (Level 3) with 2 mL vials when analyzing small sample sizes (2 mL samples) containing analytes such as polar compounds that strongly adsorb on a glass surface or are sensitive to sample pH changes. Our Level 3 inserts are made of low-adsorption GOLD-grade glass and offer:

  • Highest glass purity available
  • Lowest possible surface activity
  • Ultra-low adsorption and pH shift for ultra trace analysis
  • Compatibility with 2 mL screw, snap, and crimp vials

Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure their physical dimensions and autosampler compatibility. Buy in bulk for greater savings.

Key Features

  • Available in clear and amber glass
  • Graduated and non-graduated formats available
  • For a secure, leak-free seal, pair with SureSTART™ 8 mm screw caps and septa

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes

Specifications

Diameter (Metric) Opening 3.5 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material GOLD-grade Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) (U)HPLC, GC, MS
Graduated No
Insert Type None
Material (Coating) No
Packaging Type 1 Pk .of 100
Size (Metric) Opening 8 mm
Volume (Metric) Residual 2 μL
Base Style Outer Base Style: Conical Inner Base Style: Conical
Product Line SureSTART Level 3
Volume (Metric) Total 0.20 mL
Quantity 100/Pk.
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 0.15 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Crimp
Show More Show Less
What type of vial should I use for chromatographic/chromatogenic analysis of polar compounds?

For very polar compounds, including ionizable biomolecules and inorganic ions, the use of a plastic vial may be considered. Polypropylene vials are included in the SureSTART range as a Level 1 range of products.

Most polar analytes can be analyzed successfully in glass vials with few problems at normal analytical levels. Low concentrations may require investigation of deactivated vials, but in most cases the control of the sample pH is enough to maintain linearity.

Type 1 neutral borosilicate glass is suitable for neutral/acid samples with little change of pH caused by the glass surface.

What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.