missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Glass Inserts (Level 3) for 2 mL HPLC and GC Vials
GREENER_CHOICE

Catalog No. 03452330
Change view
Click to view available options
Base Style:
Conical with Polyspring
Conical with Pulled Point
Flat Bottom
Precision Point Conical
Material:
Glass
GOLD-Grade Glass
Volume (Metric) Usable:
0.25 mL
0.35 mL
0.45 mL
Quantity:
100
1000
500
5000
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Material Volume (Metric) Usable Quantity
03452330 Conical with Polyspring Glass 0.25 mL 100
03377240 Conical with Polyspring GOLD-Grade Glass 0.25 mL 100
03452334 Conical with Polyspring Glass 0.25 mL 5000
03452332 Conical with Polyspring Glass 0.25 mL 1000
03452337 Conical with Polyspring Glass 0.25 mL 100
03452341 Conical with Polyspring Glass 0.25 mL 5000
03452339 Conical with Polyspring Glass 0.25 mL 1000
03452331 Conical with Pulled Point Glass 0.35 mL 100
03452335 Conical with Pulled Point Glass 0.35 mL 5000
03452333 Conical with Pulled Point Glass 0.35 mL 1000
01549805 Precision Point Conical Glass 0.35 mL 100
01549835 Flat Bottom Glass 0.45 mL 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03452330 Supplier Thermo Scientific™ Supplier No. 6PME03C1SP

Use SureSTART (Level 3) silanized Glass Inserts for small sample volumes with very polar analytes

Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Note: Purchase is for Glass Inserts Only

Features

  • Use 9 mm screw top vials, 11 mm snap top vials, or 11 mm crimp top vials with these inserts
  • Seal these vials with 9 mm screw caps or 11 mm crimp/snap caps and the corresponding septa depending upon which vial type you use

Performance Level 3 Inserts – for High Performance Applications

  • Polyspring conical inserts utilise a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
  • Flat bottom inserts can accommodate more sample volume than polyspring or pulled point conical inserts
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass instruments

Specification Certified

  • All Thermo Scientific SureSTART inserts are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Micro Sampling
Insert Type Inserts with spring for HPLC and GC Vials
Packaging Type 1 Pack of 100
Size (Metric) Opening 6 mm
Volume (Metric) Residual 1 μL
Base Style Conical with Polyspring
Product Line SureSTART Level 3
Volume (Metric) Total 0.375 mL
Quantity 100
Volume (Metric) Usable 0.25 mL
For Use With (Equipment) 2 mL Vials
Green Features Yes - Recyclable packaging
ACT Label Yes
Certifications/Compliance Specification Certified
Height (Metric) 29 mm
Product Type Polyspring Insert
Show More Show Less
What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.