missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SureSTART™ Septa, Level 2 High-Throughput Applications

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key.
$169.64 - $239.54
Specifications
| Material | PTFE, Silicone |
|---|---|
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Septum | Silicone/PTFE |
| Catalog Number | Mfr. No. | Color | Material | Thickness (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Thickness (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||
|
03007515
|
Thermo Scientific™
6A20ST20 |
White, Beige | PTFE, Silicone | 1.5 mm | 19.5 mm |
Pack of 100 Each for $169.64
|
|
||
01549818
![]() |
Thermo Scientific™
6A24ST26 |
Clear, Beige | Silicone, PTFE | 2.6 mm | 22 mm |
Pack of 100 Each for $239.54
|
|
||
Description
Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose our all-purpose silicone/PTFE septa manufactured with a shore value of 50 to reduce autosampler needle issues.
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
- PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Specifications
| PTFE, Silicone | |
| Non-sterile | |
| Silicone/PTFE | |
| 50 Shore | |
| 100 | |
| Specification Certified |
| No | |
| Single-use | |
| 1 pack of 100 | |
| SureSTART Level 2 | |
| Autoclavable | |
| Septa |