missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SureSTART™ HPLC and GC Vial Septa (Level 2)

Description
Choose Thermo Scientific SureSTART 20 mm Septa (Level 2), available in various pack sizes of Silicone/PTFE or Butyl/PTFE Septa, manufactured with 45 and 50 shore hardness to suit a variety of GC applications
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
- PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Specifications
Specifications
| Color | White, Beige |
| Diameter (Metric) Outer | 20 mm |
| Material | Silicone, PTFE |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Septum | Silicone/PTFE |
| Packaging Type | 1 pack of 100 |
| Hardness | 45 Shore |
| Product Line | SureSTART Level 2 |
| Show More |