missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials, Level 2 High-Throughput Applications

Use SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications.

$39.17 - $2454.87

Specifications

Volume (Metric) 2 mL
Level Level 2
Size (Metric) Opening 9 mm
Volume (Metric) Residual 170 μL
Base Style Flat Base
View More Specs

Products 7
Catalog Number Mfr. No. Material No. per Pack Price Quantity  
Catalog Number Mfr. No. Material No. per Pack Price Quantity  
03452223
View Documents
Thermo Scientific™
6ASV91P
Clear Glass 100/pack
Pack of 100 Each for $39.17
Only null left
 
03452227
View Documents
Thermo Scientific™
6ASV91PF
Clear Glass 5000/pack
Case of 5000 Each for $1,786.44
Only null left
 
03452225
View Documents
Thermo Scientific™
6ASV91PT
Clear Glass 1000/pack
Case of 1000 Each for $376.10
Only null left
 
03452224
View Documents
Thermo Scientific™
6ASV92P
Amber Glass 100/pack
Pack of 100 Each for $54.42
Only null left
 
03452228
View Documents
Thermo Scientific™
6ASV92PF
Amber Glass 5000/pack
Case of 5000 Each for $2,454.87
Only null left
 
03452226
View Documents
Thermo Scientific™
6ASV92PT
Amber Glass 1000/pack
Case of 1000 Each for $516.85
Only null left
 
03452266
View Documents
Thermo Scientific™
6ASV9S2P
Silanized Amber Glass 100/pack
Pack of 100 Each for $158.34
Only null left
 
Description

Description

Choose Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems. Use Level 2 vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. Available in clear and amber glass, these 2 mL screw top vials have very low metal content, extractables, and leachables and conform to high standards so that you can to meet your regulatory requirements. They are Specification Certified to ensure their physical dimensions and autosampler compatibility.

Features

  • Meet all requirements of US, EU, JPN Pharmacopeia
  • Use 9 mm screw caps and septa to seal these vials
  • Buy in bulk for greater savings

Performance Level 2 Vials – for High-Throughput Applications

  • Identified by two waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

2 mL
9 mm
Flat Base
2 mL
Yes
Specification Certified
Screw Thread Vial
Level 2
170 μL
SureSTART Level 2
Short Thread Screw Cap
1.5 mL
32 mm
Videos
SDS
Documents

Documents