Learn More
Thermo Scientific™ SureSTART™ 11 mm Snap Caps, Level 1 Everyday Analysis
Select Level 1 Thermo Scientific™ SureSTART™ 11 mm Snap Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.
$22.06 - $25.49
Specifications
| Material | Polyethylene |
|---|---|
| Product Line | SureSTART Level 1 |
| Closure Size | 11 mm |
| Certifications/Compliance | Specification Certified |
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity | ||||
|
03452581
|
Thermo Scientific™
6ERC11PE |
Blue | Blue Polyethylene |
Pack of 100 Each for $25.49
|
|
||||
|
01-549-806
|
Thermo Scientific™
6ERC11PEC |
Clear | Clear Polyethylene |
Pack of 100 Each for $22.06
|
|
||||
Description
Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials and 2 mL Polypropylene Snap Microvials for <2 mL samples (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. We offer soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include polyethylene septa designed to reduce autosampler needle issues.
Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
| Polyethylene | |
| SureSTART Level 1 | |
| 11 mm | |
| Specification Certified |