missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 10 mL Glass Screw Top Headspace Vials, Level 2 High-Throughput Applications

Use SureSTART™ 10 mL Glass Screw Top Headspace Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput volatile gas analyses.

Specifications

Volume (Metric) 10 mL
Level Level 2
Size (Metric) Opening 18 mm
Volume (Metric) Residual 0.8 mL
Base Style Round Bottom
View More Specs

Products 6
Catalog Number Mfr. No. Material No. per Pack Price Quantity & Availability  
Catalog Number Mfr. No. Material No. per Pack Price Quantity & Availability  
03452554
View Documents Promotion Details
Thermo Scientific™
6ASV101
Clear Glass 100/pack N/A
Only null left
 
03452566
View Documents Promotion Details
Thermo Scientific™
6ASV101F
Clear Glass 5000/pack N/A
Only null left
 
03452560
View Documents Promotion Details
Thermo Scientific™
6ASV101T
Clear Glass 1000/pack N/A
Only null left
 
03452552
View Documents Promotion Details
Thermo Scientific™
6ASV102
Amber Glass 100/pack N/A
Only null left
 
03452564
View Documents Promotion Details
Thermo Scientific™
6ASV102F
Amber Glass 5000/pack N/A
Only null left
 
03452558
View Documents Promotion Details
Thermo Scientific™
6ASV102T
Amber Glass 1000/pac N/A
Only null left
 
Description

Description

Use Thermo Scientific™ SureSTART™ 10 mL Glass Screw Top Headspace Vials, Performance Level 2, in your high-throughput volatile gas analyses. Our screw top headspace vials are a novelty in a crimp-neck dominated field. They provide a ready-to-use, convenient solution that does not require crimping or decrimping tools. These are Performance Level 2 vials, ensuring high quality data with an uninterrupted workflow in high-throughput applications using GC and single or triple quadrupole MS systems. The headspace vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses. They have very low metal content, extractables, and leachables and conform to high standards to meet your regulatory requirements.

Features

  • Specification Certified to ensure their physical dimensions and autosampler compatibility
  • Meet all requirements of US, EU, JPN Pharmacopeia
  • Use Thermo Scientific 18 mm screw caps and septa to seal this vial
  • Round base vials are compatible with most autosamplers and more easily handled by robotic arms that lift the vial from the tray
  • Buy in bulk for greater savings

Performance Level 2 Vials – for High-Throughput Applications

  • Identified by two waves on the vial
  • Convenient write-on patch
  • Suitable for GC and mass spectrometry (MS) applications

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

10 mL
18 mm
Round Bottom
10 mL
Yes
Specification Certified
Screw Thread Headspace Vial
Level 2
0.8 mL
SureSTART Level 2
Screw Cap
8 mL
46 mm
Videos
SDS
Documents

Documents