missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Total Recovery Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications

Use SureSTART™ 1.5 mL Total Recovery Glass Screw Top Microvials, Performance Level 3, to maximize injection volume when analysing samples of less than 2 mL.

Supplier:  Thermo Scientific™ 6PSV9SV1

 View more versions of this product

Catalog No. 03007503


Only null left

Description

Description

Choose Thermo Scientific™ SureSTART™ Total Recovery Glass Screw Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. Available in clear and amber glass, this one-piece Total Recovery microvial has a very low residual volume due to a specially-shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can collect all but 1-2 μL of sample while having a total sample volume of 1.2 mL and a residual volume of 1 μL. The outer dimensions for these vials are 12x32 mm. These Performance Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Features

  • Specification Certified to ensure their physical dimensions and autosampler compatibility
  • Meets all requirements of US, EU, JPN Pharmacopeia
  • Seal with 9 mm screw caps and septa
  • Buy in bulk for greater savings

Performance Level 3 Vials – for High Performance Applications

  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Chemical Identifiers

SureSTART Level 3
32 mm

Specifications

Clear
Hydrolytic Glass (Class I)
Single-use
No
Silanization
100/Pk.
3 μL
1.7 mL
9 mm
LC/GC autosampler
Autoclavable
None
12 mm
Non-sterile
1.7 mL
Silanization
100
3 μL
SureSTART Level 3
100
No
9 mm Screw thread
32 mm
Autosampler Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions