missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Support Stand
GREENER_CHOICE

Support Stand features a cast iron base with two holes designed to fit the included chrome plated rod.

Specifications

Material Cast Iron, Steel
Diameter (English) Rod 0.40 in.
Diameter (Metric) Rod 10 mm
Product Type Support Stand
Shape Rectangular
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
31502257
GREENER_CHOICE
View Documents Promotion Details
Synthware™
J390260
200 x 125 mm (Base) N/A
Only null left
 
31502258
GREENER_CHOICE
View Documents Promotion Details
Synthware™
J390270
250 x 160 mm (Base) N/A
Only null left
 
31502259
GREENER_CHOICE
View Documents Promotion Details
Synthware™
J390280
315 x 200 mm (Base) N/A
Only null left
 
Description

Description

  • Cast iron base with chrome plated rod.
  • Base features two holes designed to fit the included rod.
Specifications

Specifications

Cast Iron, Steel
10 mm
Rectangular
Chrome Plated
0.40 in.
Support Stand
Blue
Videos
SDS
Documents

Documents