missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Support Stand
GREENER_CHOICE

Catalog No. 31502257
Change view
Click to view available options
Dimensions (L x W):
200 x 125 mm (Base)
250 x 160 mm (Base)
315 x 200 mm (Base)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
31502257 200 x 125 mm (Base)
31502258 250 x 160 mm (Base)
31502259 315 x 200 mm (Base)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31502257 Supplier Synthware™ Supplier No. J390260

Support Stand features a cast iron base with two holes designed to fit the included chrome plated rod.

  • Cast iron base with chrome plated rod.
  • Base features two holes designed to fit the included rod.

Specifications

Material Cast Iron, Steel
Height (Metric) 600 mm
Height (English) 23.6 in.
Dimensions (L x W) 200 x 125 mm (Base)
Length (English) Base 7.9 in.
Length (English) Rod 23.6 in.
Length (Metric) Base 200 mm
Length (Metric) Rod 600 mm
Width (English) Base 4.9 in.
Width (Metric) Base 125 mm
Diameter (English) Rod 0.40 in.
Diameter (Metric) Rod 10 mm
Product Type Support Stand
Shape Rectangular
Color Blue
Finish Chrome Plated
Show More Show Less