missing translation for 'onlineSavingsMsg'
Learn More

Supertek™ Tirrill Burners
GREENER_CHOICE

Allows adjustment of both gas and air supply.

$160.56

Specifications

For Use With (Equipment) Support Stands
Length (English) 3.5 in.
Length (Metric) 8.5 cm
Material Stainless Steel
Height (English) 6 in.
View More Specs

Products 1
Catalog Number Mfr. No. Gas Type Price Quantity & Availability  
Catalog Number Mfr. No. Gas Type Price Quantity & Availability  
S09572B
GREENER_CHOICE
View Documents Promotion Details
Supertek™
CH10624/3
Natural Gas
Each for $160.56
Only null left
 
Description

Description

  • Provides hotter flame
  • With brass needle valve to adjust gas supply
  • Air supply regulated by adjustable air ports
  • Temp range: can reach upto 1550°C
Specifications

Specifications

Support Stands
8.5 cm
6 in.
1550°C
3.5 in.
3.5 in.
Stainless Steel
15 cm
8.6 oz
8.5 cm
Videos
SDS
Documents

Documents