missing translation for 'onlineSavingsMsg'
Learn More

Supertek™ Meker Burners
GREENER_CHOICE

Catalog No. S09573B
Encompass
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S09573B Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09573B Supplier Supertek™ Supplier No. CH10625/3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with natural gas.

  • One piece die-cast base
  • With gas and air regulators
  • Temperature up to 1750°C

Specifications

Product Type Meker Burner
For Use With (Equipment) Support Stand
Gas Type Natural Gas
Length (English) 3.5 in.
Length (Metric) 8.5 cm
Material Stainless Steel
Height (English) 8.75 in.
Height (Metric) 22 cm
Max. Temperature (Metric) 1750°C
Weight (English) 14.6 oz
Weight (Metric) 414 g
Width (English) 3.5 in.
Width (Metric) 8.5 cm
Show More Show Less