missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Supertek™ Acrylic Burets
Transparent buret with leakproof stopcock fitted with self lubricating PTFE plug.
Supplier: Supertek™ A101183
Description
- Buret is individually calibrated to give maximum accuracy
- Acrylic body buret is unaffected by dilute mineral acids and bases except Hydroflouric Acid Ammonium Hydroxide
Specifications
| 50 mL | |
| Pipette Pump | |
| Liquid Transfer | |
| Leakproof Stopcock | |
| Buret |
| 74 cm | |
| Acrylic | |
| 29 in. | |
| PTFE | |
| Class AS |