missing translation for 'onlineSavingsMsg'
Learn More

Supertek™ Acrylic Burets
GREENER_CHOICE

Catalog No. p-4789103
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S09609A 25 mL
S09609B 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S09609A Supplier Supertek™ Supplier No. A10118/1
Only null left

Transparent buret with leakproof stopcock fitted with self lubricating PTFE plug.

  • Buret is individually calibrated to give maximum accuracy
  • Acrylic body buret is unaffected by dilute mineral acids and bases except Hydroflouric Acid Ammonium Hydroxide

Specifications

Capacity (Metric) 25 mL
Length (Metric) 57 cm
For Use With (Equipment) Pipette Pump
Material Acrylic
For Use With (Application) Liquid Transfer
Length (English) 22.5 in.
Includes Leakproof Stopcock
Stopcock Material PTFE
Type Buret
Class Class AS