missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Hotplate Series

Get reliable performance, dependable safety and simple operation.

Supplier:  Thermo Scientific™ HP88857190

 View more versions of this product

Catalog No. HP88857190


Only null left

Description

Description

Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Specifications

Chemical Identifiers

50/60 Hz
Hot Plate
LED
Square
3 Years

Specifications

Ceramic
Ambient to 450°C
13 in.
8.2 in.
33 cm
20.8 cm
50/60 Hz
Square
Hot Plate
3 Years
7.25 in. x 7.25 in.
7.25 x 7.25 in.
3.8 in.
9.7 lb.
9.7 cm
4.4 kg
100/120 V, 50/60 Hz
US-Style
100/120 V
COA
LED
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.