missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Hotplate Series

Catalog No. p-6367017
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
7.25 x 7.25 in.
Electrical Requirements:
100/120 V, 50/60 Hz
230 V, 50/60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements
HP88850195 Ceramic 10.25 x 10.25 in. 230 V, 50/60 Hz
HP88850190 Ceramic 10.25 x 10.25 in. 100/120 V, 50/60 Hz
HP88857194 Aluminum 7.25 x 7.25 in. 100/120 V, 50/60 Hz
HP88857190 Ceramic 7.25 x 7.25 in. 100/120 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. HP88850195 Supplier Thermo Scientific™ Supplier No. HP88850195
Only null left

Get reliable performance, dependable safety and simple operation.

Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Specifications

Top Plate Material Ceramic
Size 10.25 x 10.25 in.
Temperature (Metric) Ambient to 400°C
Height (English) 4 in.
Length (English) 16.2 in.
Weight (English) 16 lb.
Width (English) 11.3 in.
Height (Metric) 10.2 cm
Length (Metric) 41.1 cm
Weight (Metric) 7.3 kg
Width (Metric) 28.7 cm
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type EU-Style, UK-Style, AUS-Style, CN-Style
Shape Square
Voltage 230 V
Type Hot Plate
Certifications/Compliance cCSAus, CE
Warranty 3 Years
Display LED
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.