missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Endura™ Goatskin Leather Drivers Gloves with Keystone Thumb
Goatskin is often referred to as nature's strongest leather due to its high tensile-strength and abrasion-resistant properties.
$112.39 - $141.78
Specifications
| Color | White |
|---|---|
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | Driver Gloves |
| For Use With (Application) | Janitorial, Material Handling, General Maintenance, Construction, Welding, and Agriculture |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-7084
|
Superior Glove™
378GKTAXL |
X-Large |
Dozen of 12 Pair for $112.39
Case of 10 Dozen for $1,123.90
|
|
|||||
|
29-636-2075
|
Superior Glove™
378GKTA2XL |
2X-Large |
Dozen of 12 Pair for $141.78
Case of 10 Dozen for $431.60
|
|
|||||
|
29-636-4131
|
Superior Glove™
378GKTAXS |
X-Small |
Dozen of 12 Pair for $112.39
Case of 10 Dozen for $1,123.90
|
|
|||||
|
29-635-7081
|
Superior Glove™
378GKTAS |
Small |
Dozen of 12 Pair for $112.39
Case of 10 Dozen for $1,123.90
|
|
|||||
|
29-635-7082
|
Superior Glove™
378GKTAM |
Medium |
Dozen of 12 Pair for $112.39
Case of 10 Dozen for $345.30
|
|
|||||
|
29-635-7083
|
Superior Glove™
378GKTAL |
Large |
Dozen of 12 Pair for $112.39
Case of 10 Dozen for $345.30
|
|
|||||
Description
- Goatskin leather
- High tensile-strength
- Abrasion resistant
- Keystone thumb
Specifications
| White | |
| Goatskin Leather | |
| Janitorial, Material Handling, General Maintenance, Construction, Welding, and Agriculture | |
| Yellow | |
| Keystone |
| Specific | |
| Driver Gloves | |
| Open | |
| 378GKTA |