missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Endura™ Goatskin Leather Drivers Gloves with Keystone Thumb
Description
- Goatskin leather
- High tensile-strength
- Abrasion resistant
- Keystone thumb
Specifications
Specifications
| Color | White |
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | Driver Gloves |
| Size | X-Large |
| For Use With (Application) | Janitorial, Material Handling, General Maintenance, Construction, Welding, and Agriculture |
| Glove Cuff Style | Open |
| Hem Color | Yellow |
| Series | 378GKTA |
| Thumb Style | Keystone |