missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Emerald CX™ Cut-Resistant Gloves, Leather Palm
Aramid fiber/stainless steel string knit gloves with leather palm offer comfort and durability.
$18.25 - $19.79
Specifications
| Certifications/Compliance | ANSI 3 Heat |
|---|---|
| Coating Material | Leather |
| Color | Yellow, Black, Gray |
| Cut Resistance Rating | ANSI A3 |
| Material | Aramid Fiber, Stainless Steel Fiber |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-9822
|
Superior Glove™
SKWCPLPS |
Small |
Pair for $18.25
Case of 12 Pair for $219.00
|
|
|||||
|
29-635-9823
|
Superior Glove™
SKWCPLPM |
Medium |
Pair for $19.79
|
|
|||||
|
29-635-9824
|
Superior Glove™
SKWCPLPL |
Large |
Pair for $18.25
|
|
|||||
|
29-635-9825
|
Superior Glove™
SKWCPLPXL |
X-Large |
Pair for $19.79
|
|
|||||
Description
- Aramid fiber/stainless steel composite yarn blended with polyester
- Comfortable and durable
- 7-gauge, leather palm
- Ideal for moderate cut applications such as handling metal stampings, glass or other sharp materials
Specifications
| ANSI 3 Heat | |
| Yellow, Black, Gray | |
| Aramid Fiber, Stainless Steel Fiber | |
| Sheet metal, metal stamping and fabrication, glass handling | |
| ANSI/ISEA 105-16 Level 5 | |
| 7 |
| Leather | |
| ANSI A3 | |
| Cut-resistant Gloves | |
| Knit | |
| Emerald CX™ |