missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Emerald CX™ Cut-Resistant Gloves, Leather Palm
Aramid fiber/stainless steel string knit gloves with leather palm offer comfort and durability.
Supplier: Superior Glove™ SKWCPLPM
Description
- Aramid fiber/stainless steel composite yarn blended with polyester
- Comfortable and durable
- 7-gauge, leather palm
- Ideal for moderate cut applications such as handling metal stampings, glass or other sharp materials
Specifications
| ANSI 3 Heat | |
| Yellow, Black, Gray | |
| Aramid Fiber, Stainless Steel Fiber | |
| Medium | |
| Knit | |
| ANSI/ISEA 105-16 Level 5 | |
| 7 |
| Leather | |
| ANSI A3 | |
| Cut-resistant Gloves | |
| Sheet metal, metal stamping and fabrication, glass handling | |
| SKWCPLP/M | |
| Emerald CX™ |