missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Polyurethane Coating
Cut-resistant gloves feature composite 13-gauge knit and polyurethane palm coating for secure grip and tactility.
Supplier: Superior Glove™ S13KFGPU10
Description
- Composite fine-gauge knit is highly dexterous
- Cut-resistant, abrasion resistant, puncture resistant
- Polyurethane palm coating provides secure grip and tactility
- Ideal for glass handling, non-marring gloves will not leave residue, smudges or fingerprints
- Dipped over an ergonomic hand form for a natural, comfortable fit
Specifications
| ANSI 4 | |
| Polyurethane | |
| ANSI A4 | |
| Cut-resistant Gloves | |
| EN 388:4X31B | |
| Knit | |
| ANSI/ISEA 105-16 Level 2 | |
| 13 |
| CE | |
| Cream, Gray | |
| Aramid Fiber, Silica | |
| 10 | |
| automotive, light Metal stamping, fabrication, small parts handling assembly, Glass handling, sheet Metal work | |
| S13KFGPU/10 | |
| Dexterity™ |