missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SUPERFLO™ Histology Tissue Cassette, Hinged Design, Taped
This model has a special hinge that holds the base and the cover together. The hinge design allows the cassette to be opened and closed as often as required. It is a front-opening cassette with a 45° smooth writing surface. Molded from high-density polymer, keeps specimens safely submerged in liquid.
$766.26 - $766.26
Specifications
| Packaging Type | Taped |
|---|---|
| Quantity | 50 Stacks of 40 |
| Pore Style | 0.91 x 3.67 mm |
| Product Type | Tissue Cassette |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
23045639
|
Simport™ Scientific
M4332T |
White |
N/A
|
|
|||||
|
23045640
|
Simport™ Scientific
M4333T |
Pink |
N/A
|
|
|||||
|
23045641
|
Simport™ Scientific
M4334T |
Green |
N/A
|
|
|||||
|
23045642
|
Simport™ Scientific
M4335T |
Yellow |
N/A
|
|
|||||
|
23045643
|
Simport™ Scientific
M4336T |
Blue |
N/A
|
|
|||||
|
23045644
|
Simport™ Scientific
M4337T |
Peach |
N/A
|
|
|||||
|
23045645
|
Simport™ Scientific
M4338T |
Tan |
N/A
|
|
|||||
|
23045646
|
Simport™ Scientific
M4339T |
Gray |
N/A
|
|
|||||
|
23045647
|
Simport™ Scientific
M43310T |
Lilac |
N/A
|
|
|||||
|
23045648
|
Simport™ Scientific
M43311T |
Orange |
N/A
|
|
|||||
|
23045649
|
Simport™ Scientific
M43312T |
Aqua |
N/A
|
|
|||||
Description
- Unique lateral vents, fluids can access tissue from all 4 sides
- Basket style for small tissue management
- Special hinged cover design with front opening
- Smooth 45° angle writing surface
- Available in 11 colors
- This cassette model is supplied in taped stacks for use with ink jet printers
- IVDR
- CE
Specifications
| Taped | |
| 50 Stacks of 40 | |
| 0.91 x 3.67 mm | |
| Tissue Cassette |