missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SUPERFLO™ Histology Tissue Cassette, Hinged Design, Taped
This model has a special hinge that holds the base and the cover together. The hinge design allows the cassette to be opened and closed as often as required. It is a front-opening cassette with a 45° smooth writing surface. Molded from high-density polymer, keeps specimens safely submerged in liquid.
Supplier: Simport™ Scientific M4332T
Description
- Unique lateral vents, fluids can access tissue from all 4 sides
- Basket style for small tissue management
- Special hinged cover design with front opening
- Smooth 45° angle writing surface
- Available in 11 colors
- This cassette model is supplied in taped stacks for use with ink jet printers
- IVDR
- CE
Specifications
| 0.91 x 3.67 mm | |
| Taped | |
| Tissue Cassette |
| 50 Stacks of 40 | |
| White |