missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 12 x 75 mm Culture Tubes
For cell culture and general laboratory use
Supplier: Labcon 33118080009
Description
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Chemical Identifiers
| 12 mm | |
| 75 mm | |
| SuperClear |
| ISO 9001:2015; FDA CFR21 GMP | |
| Single-use | |
| ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
Specifications
| Culture Tube | |
| 3000 RCF | |
| ISO 9001:2015; FDA CFR21 GMP | |
| Green | |
| Polypropylene Resin | |
| 1000/Pk | |
| For Cell Culture and General Laboratory Use | |
| Non-sterile | |
| ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| 12 mm | |
| Autoclavable | |
| Not Included | |
| 75 mm | |
| Single-use | |
| 12 mm | |
| SuperClear | |
| 5 mL |