missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 12 x 75 mm Culture Tubes
Description
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Specifications
Specifications
| Product Type | Culture Tube |
| Diameter (Metric) | 12 mm |
| Max. RCF | 1500 RCF |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Closure Type | Not Included |
| Color | Clear |
| Length (Metric) | 75 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| Show More |