missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Super Duty Sterilization Wraps

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

Supplier:  Keystone Cleanroom Products KCRP16005454

 View more versions of this product

Catalog No. 17105046


Only null left

Description

Description

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA
Specifications

Chemical Identifiers

88 gsm
CoC
Dark Blue
Steam Sterilisation
Non-sterile
88 gsm
88 gsm
Autoclavable
None
Single-use
Non-woven Fabric
Yes
Sterilization Wrap (Super-duty)

Specifications

88 gsm
CoC
Dark Blue
Steam Sterilisation
Non-sterile
88 gsm
54 in.
137.2 cm
88 gsm
Autoclavable
None
Single-use
Non-woven Fabric
Yes
54 in.
Sterilization Wrap (Super-duty)
137.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions