missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super Clean™ Gas Cartridge Filters

Catalog No. 60180824
Change view
Click to view available options
Type:
Cartridge
Hydrocarbon Cartridge Filter
Indicating Combi Filter - Moisture, Hydrocarbons
Indicating Moisture Cartridge Filter
Indicating Oxygen Cartridge Filter
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
For Use With (Equipment):
He
Inert Carrier, He, H2, N2, AR
Inert Carrier, He, H2, N2, AR, Air
Moisture: Inert Carrier, He, H2, N2, AR, Air; Oxygen: Inert Carrier, He, H2, N2, AR; Hydrocarbon: Inert Carrier, He, H2, N2, AR, Air
Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air
Volume (Metric):
1 L O2
1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)
24 g HCs (as n-butane)
3.5 g H2O, 12 g HCs (as n-butane)
7.2 g H2O
Moisture: 7.2 g H2O<br /> Oxygen: 1 L O2<br /> Hydrocarbon: 24 g HCs (as n-butane)
Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane)
Includes:
3 Cartridges, Baseplate
3 Cartridges, Indicator, Baseplate
4 Cartridges, Baseplate
Indicator, Baseplate
Indicator, No Baseplate
No Indicator, No Baseplate
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Volume (Metric) Includes
60180824 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons Inert Carrier, He, H2, N2, AR 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, No Baseplate
60180819 Indicating Moisture Cartridge Filter Inert Carrier, He, H2, N2, AR, Air 7.2 g H2O Indicator, No Baseplate
60180820 Indicating Oxygen Cartridge Filter Inert Carrier, He, H2, N2, AR 1 L O2 Indicator, No Baseplate
60180821 Hydrocarbon Cartridge Filter Inert Carrier, He, H2, N2, AR, Air 24 g HCs (as n-butane) No Indicator, No Baseplate
60180825 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, No Baseplate
60180828 Cartridge Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane) 3 Cartridges, Baseplate
60180826 Indicating Combi Filter - Moisture, Hydrocarbons Inert Carrier, He, H2, N2, AR, Air 3.5 g H2O, 12 g HCs (as n-butane) Indicator, No Baseplate
60180827 Cartridge Moisture: Inert Carrier, He, H2, N2, AR, Air; Oxygen: Inert Carrier, He, H2, N2, AR; Hydrocarbon: Inert Carrier, He, H2, N2, AR, Air Moisture: 7.2 g H2O<br /> Oxygen: 1 L O2<br /> Hydrocarbon: 24 g HCs (as n-butane) 4 Cartridges, Baseplate
60180830 Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) 3 Cartridges, Indicator, Baseplate
60180829 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, Baseplate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 60180824 Supplier Thermo Scientific™ Supplier No. 60180824
Only null left

Improve gas quality and optimize GC analysis with easy-to-use Thermo Scientific™ Super Clean™ Gas Cartridge Filters.

Ensure high-purity (99.9999% or 6.0 grade) output gas for optimal GC performance using Thermo Scientific™ Super Clean™ Gas Cartridge Filters. The baseplates can be configured to individual user needs, and there is no contamination during cartridge change. Easy-to-use and cost-effective, Super Clean Gas Cartridge Filters enable fast, tool-free replacement.

Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 7L/min

Specifications

For Use With (Equipment) Inert Carrier, He, H2, N2, AR
Cartridge Type Triple
Volume (Metric) 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)
Includes Indicator, No Baseplate
Indicator Change Moisture: Yellow to Clear; Oxygen: Green to Gray
Type Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.