missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf, Chrome Finish
Unique, open-wire design of chrome finish shelf permits many configurations, free circulation of air, and minimizes dust accumulation.
$152.63 - $237.29
Specifications
| For Use With (Application) | Ideal for Drying, Non-corrosive Environments |
|---|---|
| For Use With (Equipment) | Metro™ Super Erecta™ adjustable shelving system |
| Includes | Four non conductive sleeve/wedges |
| Product Type | Wire Shelf |
| Material | Chrome |
| Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity | ||||
|
17-820-345
|
Metro™
A2172NC |
21 in. | 72 in. |
Each for $184.05
|
|
||||
|
19-037462C
|
Metro™
A2436NC |
24 in. | 36 in. |
Each for $152.63
|
|
||||
|
19-037-460E
|
Metro™
A1848NC |
18 in. | 48 in. |
Each for $205.87
|
|
||||
|
19-037-460C
|
Metro™
A1836NC |
18 in. | 36 in. |
Each for $171.82
|
|
||||
|
36-102-1171
|
Metro™
A2472NC |
24 in. | 72 in. |
Each for $237.29
|
|
||||
Description
- Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items.
- Can be loaded and unloaded easily from all sides.
- Hard, durable surface.
- Abrasion resistant.
- Ideal for dry, noncorrosive environments.
- Shelves adust in 1 in. increments with patented shelf-release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
Order Info
Posts sold separately.
Specifications
| Ideal for Drying, Non-corrosive Environments | |
| Four non conductive sleeve/wedges | |
| Chrome |
| Metro™ Super Erecta™ adjustable shelving system | |
| Wire Shelf |