missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf, Chrome Finish
Unique, open-wire design of chrome finish shelf permits many configurations, free circulation of air, and minimizes dust accumulation.
Supplier: Metro™ A1836NC
Includes:
Each shelf shipped with one pack of four nonconductive sleeve/wedges.
Description
- Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items.
- Can be loaded and unloaded easily from all sides.
- Hard, durable surface.
- Abrasion resistant.
- Ideal for dry, noncorrosive environments.
- Shelves adust in 1 in. increments with patented shelf-release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
Order Info
Posts sold separately.
Specifications
| 36 x 18 in. (91.4 x 45.7 cm) | |
| 18 in. | |
| Wire Shelf | |
| 45.7 cm | |
| 91.4 cm |
| Four non conductive sleeve/wedges | |
| 36 in. | |
| Ideal for Drying, Non-corrosive Environments | |
| Metro™ Super Erecta™ adjustable shelving system | |
| Chrome |