missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Super Absorbent Sock

Catalog No. 18366623
Change view
Click to view available options
Capacity (English):
24 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18366623 24 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366623 Supplier PIG™ Supplier No. PIG211

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General-purpose heavyweight absorbent sock made for high-volume leaks.

  • Formable socks hug corners and walls, surround higher-volume machine leaks and contain spills
  • Cellulose filler is highly absorbent for big leaks and spills
  • Stitch-bonded, polypropylene skin resists bursting, reduces dust, and holds in liquid
  • Absorbs most common industrial liquids, including oils, water, solvents, coolants etc.
  • Not recommended for acids, bases or other corrosive liquids
  • 85% recycled cellulose filler
  • Wringable for reclaiming up to 65% of absorbed liquid
  • Can be incinerated after use to reduce waste or for fuels blending
  • 3.25 x 21 in.
  • Each sock absorbs up to 64 oz.
  • 48 socks per box

Specifications

Color Gray
Capacity (English) 24 gal.
Capacity (Metric) 90.8 L
Material Cellulose, Polypropylene
Type Absorbent Sock
Disposable Single-use
Weight Capacity Medium-weight
Length (English) 21 in.
Length (Metric) 53 cm
Diameter (English) 3.25 in.
Diameter (Metric) 8.3 cm
Weight (English) 29.5 lb.
Weight (Metric) 13.4 kg
Show More Show Less