missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelpure™ HC Hydrocarbon Trap
The best trap available for removing hydrocarbons and other organics from carrier, fuel, air, and other gas streams
$306.46 - $894.89
Specifications
| Product Line | Supelpure |
|---|---|
| Type | Hydrocarbon Trap |
| For Use With (Application) | Removing Hydrocarbons and Other Organics From Carrier, Fuel, Air, and Other Gas Streams |
| Includes | Carbon Molecular Sieve |
| Catalog Number | Mfr. No. | Capacity (Metric) | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Size | Price | Quantity & Availability | ||||
|
111020821
|
MilliporeSigma™ Supelco™
22445U |
120 cc | 1/8 in. |
Each for $338.52
|
|
||||
|
111010329
|
MilliporeSigma™ Supelco™
22446 |
120 cc | 1/4 in. |
Each for $306.46
|
|
||||
|
111009057
|
MilliporeSigma™ Supelco™
24518 |
750 cc | 1/4 in. |
Each for $894.89
|
|
||||
|
111009058
|
MilliporeSigma™ Supelco™
24519 |
750 cc | 1/2 in. |
Each for $789.12
|
|
||||
Description
- Primarily used for trapping hydrocarbons
- Used in GC for carrier gas purification
- Contains a carbon molecular sieve that also restricts the elution of moisture and oxygen
- Surges of moisture and oxygen that enter the gas line during the installation of a new gas cylinder are released slowly, and diluted by the clean carrier gas from the new cylinder
- Activated charcoal adsorbs hydrocarbons and other contaminants from carrier gases, air, and hydrogen
- Particularly removes C3 and other higher hydrocarbons
- Operates efficiently for approximately six months (when total hydrocarbons in the incoming gas average 10 ppm)
Specifications
| Supelpure | |
| Hydrocarbon Trap | |
| Removing Hydrocarbons and Other Organics From Carrier, Fuel, Air, and Other Gas Streams | |
| Carbon Molecular Sieve |
Supelpure is a registered trademark of Sigma-Aldrich Co. LLC