missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Supelclean™ LC-8 SPE Tube, Bed Wt. 500 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$238.23
Specifications
| Column Phase | LC-8 |
|---|---|
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Supelclean |
Specifications
| LC-8 | |
| 500 mg | |
| Supelclean | |
| Yes | |
| 60 Å |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column | |
| PE Frit | |
| 475 m2/g |
Supelclean is a trademark of Sigma-Aldrich Co. LLC