missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 x 32mm Vials

Catalog No. 22313377
Change view
Click to view available options
Volume (Metric):
250 μL
0.6 mL
1.5 mL
2.0 mL
Color:
Amber
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material
22313377 1.5 mL Amber Borosilicate Glass
14823168 250 μL Natural Polypropylene
14823313 0.6 mL Natural Polypropylene
14823165 2.0 mL Clear Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22313377 Supplier Thermo Scientific™ Supplier No. 200 252

Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials

8-425 Polypropylene Microsampling Vials

  • For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
  • Highly resistant to chemical attack

Require the use of 8-425 closures and 8mm septa

Specifications

Diameter (English) Opening 0.196 in.
Diameter (Metric) Opening 5 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
Graduated Yes
Height (English) 1.25 in.
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 8-425
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less