missing translation for 'onlineSavingsMsg'
Learn More

Student Screen Sieves Set

Catalog No. S53020A
Change view
Click to view available options
Pore Size:
Set of 4 (3.35 mm, 850 μm, 425 μm, 150 μm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
S53020A Set of 4 (3.35 mm, 850 μm, 425 μm, 150 μm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S53020A Supplier Customer Channels Group (Ccg) Supplier No. 32910 EMD
Only null left

Includes

  • Four 4 in. dia. (10.2cm) containers with No. 6, 20, 40 and 100 wire mesh screens
  • Container lid
  • Solid bottom container

Separate soil ranging in size from pebbles to silt.

  • Load samples into top sieve, cover and shake vigorously
  • Set of four sieves separates the sample based on particle size

Specifications

Pore Size Set of 4 (3.35 mm, 850 μm, 425 μm, 150 μm)
Type Sieve Set
Diameter (English) Outer 4 in.
Includes Cover, solid bottom container, and stacking containers with No. 6, 20, 40, 100 wire mesh screens
U.S. Standard Set of 4 (No. 6, No. 20, No. 40, No. 100)
For Use With (Application) Ideal for separating grade dry soil samples into five different size ranges from pebbles to silt
Screen Size Set of 4 (6 Mesh, 20 Mesh, 40 Mesh, 100 Mesh)
Sieve Number Set of 4 (6, 20, 40, and 100)