missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DR Instruments Student Dissecting Kit with Case
Complete Student Dissecting Kit with Case for use in the lab or in-class dissection.
$24.90
Specifications
| Quantity | 1 Ea. |
|---|---|
| For Use With (Application) | Complete dissection kits for use in the student lab |
| Product Type | Student Dissecting Kit |
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
Kit with Black Vinyl Case:
- Dissecting scissors, 4.5 in.
- Dissecting forceps, 4.5 in. Stainless Steel
- Dissecting scalpel, Stainless Steel, Super Sharp
- Two dissecting teasing needles (one angular, one straight) with plastic handles
- Glass dropper with rubber bulb
- Plastic ruler, 6 in.
- Leatherette case with 6 loops
Kit with See-Through Plastic Case:
- Dissecting scissors, 4.5 in.
- Dissecting forceps, 4.5 in. chrome-plated
- Dissecting scalpel, chrome-plated
- Two dissecting teasing needles (one angular, one straight) with plastic handles
- Plastic ruler, 6 in.
- Hard see through top plastic case for storage
Specifications
| 1 Ea. | |
| Complete dissection kits for use in the student lab | |
| Student Dissecting Kit |