missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DR Instruments Student Dissecting Kit with Case
Description
Kit with Black Vinyl Case:
- Dissecting scissors, 4.5 in.
- Dissecting forceps, 4.5 in. Stainless Steel
- Dissecting scalpel, Stainless Steel, Super Sharp
- Two dissecting teasing needles (one angular, one straight) with plastic handles
- Glass dropper with rubber bulb
- Plastic ruler, 6 in.
- Leatherette case with 6 loops
Kit with See-Through Plastic Case:
- Dissecting scissors, 4.5 in.
- Dissecting forceps, 4.5 in. chrome-plated
- Dissecting scalpel, chrome-plated
- Two dissecting teasing needles (one angular, one straight) with plastic handles
- Plastic ruler, 6 in.
- Hard see through top plastic case for storage
Specifications
Specifications
| Product Type | Student Dissecting Kit |
| For Use With (Application) | Complete dissection kits for use in the student lab |
| Includes | Black Vinyl case, 4.5 in. dissecting scissors, 4.5 in. dissecting forceps Chrome-plated, dissecting scalpel, Chrome-plated, two dissecting teasing needles (one angular, one straight) with Plastic handles, Glass dropper with Rubber bulb, 6 in. Plastic ruler |
| Quantity | 1 Ea. |