missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR Tubes 0.2 mL PROMO

Seal with confidence! Eppendorf PCR tubes are easy to open and provide tight sealing to prevent evaporation. With thin, consistent wall thickness they ensure efficient heat transfer to the sample, speeding up your PCR.

Supplier:  Eppendorf™ 2231001161

 View more versions of this product

Catalog No. 0030124286P


Only null left
Explore available promotions

Description

Description

Eppendorf PCR Tubes 0.2 mL Include:

  • Eppendorf PCR Tubes 0.2mL, PCR Clean, colorless, dome cap, 1000 tubes

Eppendorf PCR Tube Strips 0.2 mL Include:

  • Eppendorf PCR Tube Strips 0.2mL, PCR Clean, colorless, attached dome cap, 960 tubes

Eppendorf PCR Tubes 0.2 mL Features:

  • Thin polypropylene walls ensure efficient and homogeneous heat transfer for high-quality PCR results.
  • Hinged lid provides tight seal to prevent evaporation and is easy to open.
  • Lid includes a contamination shield for sample protection.
  • PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors. Single tubes.
Specifications

Specifications

Human DNA, DNase, RNase, PCR inhibitor-free
0.2 mL
Non-sterile
Hinged Cap
8-tube Strips
Clear
120/Pk.
Polypropylene
Autoclavable
Thin Wall PCR Tubes (8-tube Strip )
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions