missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR Tubes 0.2 mL PROMO
Seal with confidence! Eppendorf PCR tubes are easy to open and provide tight sealing to prevent evaporation. With thin, consistent wall thickness they ensure efficient heat transfer to the sample, speeding up your PCR.
$257.71 - $343.49
Specifications
| Certifications/Compliance | Human DNA, DNase, RNase, PCR inhibitor-free |
|---|---|
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
0030124260P
|
Eppendorf™
2231001160 |
Thin Wall PCR Tube |
Case of 1000 Each for $257.71
|
|
|||||
|
0030124286P
|
Eppendorf™
2231001161 |
Thin Wall PCR Tubes (8-tube Strip ) |
Case of 120 Each for $343.49
|
|
|||||
Description
Eppendorf PCR Tubes 0.2 mL Include:
- Eppendorf PCR Tubes 0.2mL, PCR Clean, colorless, dome cap, 1000 tubes
Eppendorf PCR Tube Strips 0.2 mL Include:
- Eppendorf PCR Tube Strips 0.2mL, PCR Clean, colorless, attached dome cap, 960 tubes
Eppendorf PCR Tubes 0.2 mL Features:
- Thin polypropylene walls ensure efficient and homogeneous heat transfer for high-quality PCR results.
- Hinged lid provides tight seal to prevent evaporation and is easy to open.
- Lid includes a contamination shield for sample protection.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors. Single tubes.
Specifications
| Human DNA, DNase, RNase, PCR inhibitor-free | |
| 0.2 mL | |
| Polypropylene | |
| Autoclavable |
| Clear | |
| Non-sterile | |
| Hinged Cap |