missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Strip Plate Sealing Films
Sealing films in individually separable strips allow sealing of individual columns on 96-well plates
$155.90 - $155.90
Specifications
| Sterility | Non-sterile |
|---|---|
| Autoclavable | Not Autoclavable |
| Length (Metric) | 101 mm |
| Evaporation Barrier | Yes |
| Width (Metric) | 10 mm |
Description
Specifications
| Non-sterile | |
| 101 mm | |
| 10 mm | |
| No | |
| Acrylic |
| Not Autoclavable | |
| Yes | |
| PCR and storage | |
| Strip Sealing Film | |
| Yes |