missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps

Catalog No. p-7145769
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
950 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912025A 30 mL
FB02912026A 60 mL
FB02912029A 240 mL
FB02912024A 480 mL
FB02912027A 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02912025A
Only null left

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps are ideal for large solid samples and allow for complete removal of contents.

  • Translucent and durable
  • Jars are ideal for storing and collecting specimens and lab supplies
  • Wide neck and straight sides facilitate easy recovery of contents
  • Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
  • Features wide neck and straight sides to facilitate easy recovery of contents

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 37 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 43 mm
Material Polypropylene
Quantity 72
Closure Color White
Neck Finish 43-400
Clarity Translucent
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 40 mm
Product Type Straight-sided Jar
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 38 mm
Closure Type Cap
Show More Show Less