missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Sided Jars with White Polypropylene Caps
Description
- Translucent and durable polypropylene construction for easy viewing of contents
- Wide neck and straight sides facilitate easy addition and complete removal of contents
- Ideal for storing and collecting specimens and lab supplies
- Polypropylene offers greater temperature tolerance than HDPE and better contact clarity
- White polypropylene screw cap included
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 86 mm |
| Diameter (Metric) Inner Neck | 82 mm |
| For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
| Includes | Cap |
| Height (Metric) With Closure | 67 mm |
| Material | Polypropylene |
| Quantity | 36 |
| Sterility | Non-sterile |
| Show More |