Learn More
Fisherbrand™ Storage File Systems
Description
Fisherbrand™ slide and tissue cassette storage boxes provide an economical yet sturdy and secure method for long-term storage of your microscope slide and tissue cassette block specimens.
Our easy to assemble boxes come 10 per case and include 40 drawers/drawer inserts for the slide storage option (4 drawers per file) and 80 drawers/drawer inserts for the tissue block storage option (8 drawers per file).
The coated surface helps to ensure moisture resistance for long-term protection. Each microscope slide storage box holds up to 2000 microscope slides while each tissue block storage box holds up to 500 tissue blocks/cassettes. The unique locking tabs help keep stacked boxes safely secured and stable.
Specifications
Specifications
| Slide Capacity | 2000 |
| Color | White |
| Device Holds | 2000 Slides |
| For Use With (Application) | Histology Speciemen Storage |
| Height (Metric) | 100 mm |
| Material | Cardboard |
| Quantity | 10/Pk. |
| Width (Metric) | 299 mm |