missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Storage File Systems

Catalog No. 22126344
Change view
Click to view available options
Slide Capacity:
2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
22126344 -
22126343 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22126344 Supplier Fisherbrand™ Supplier No. 22126344
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For long-term storage of histology microscope slide and tissue cassette specimens.

Fisherbrand™ slide and tissue cassette storage boxes provide an economical yet sturdy and secure method for long-term storage of your microscope slide and tissue cassette block specimens.

Our easy to assemble boxes come 10 per case and include 40 drawers/drawer inserts for the slide storage option (4 drawers per file) and 80 drawers/drawer inserts for the tissue block storage option (8 drawers per file).

The coated surface helps to ensure moisture resistance for long-term protection. Each microscope slide storage box holds up to 2000 microscope slides while each tissue block storage box holds up to 500 tissue blocks/cassettes. The unique locking tabs help keep stacked boxes safely secured and stable.

Specifications

Color White
Device Holds 500 Tissue Block
For Use With (Application) Histology Speciemen Storage
Height (Metric) 100 mm
Includes One file box and eight small drawers
Material Cardboard
Width (Metric) 299 mm